Clover 506 Breaker Concentrated Cleaner Descaler 1L Pack of 12

Clover 506 Breaker Concentrated Cleaner Descaler 1L Pack of 12

Order Code: ZT3948002S

£69.99 Inc VAT (20%)


Description

Clover 506 Breaker Concentrated Cleaner Descaler is a highly effective cleaner and descaler formulated to remove severe water scale and body fats. Safe for use on stainless steel. Breaker combines concentrated detergents and acids in an odourless, viscosity controlled formulation. Breaker can be used as a deep-cleaning toilet descaler for stainless steel urinals, toilets and bidets. Recommended for use in all washroom areas.Clover 506 Breaker Concentrated Cleaner Descaler Features: ·A highly effective cleaner and descaler formulated to remove severe water scale and body fats. Safe for use on stainless steel. ·Breaker combines concentrated detergents and phosphoric acid in a viscous liquid. ·Ideal as a concentrated deep cleaning product for poolsides, wet areas, pool walls, fixtures and fittings.Breaker can be used as a deep-cleaning toilet descaler for stainless steel urinals, toilets and bidets. ·Removes severe water scale and body fats ·Thickened liquid for controlled application on pool walls ·Safe on all sufaces, including stainless steelClover 506 Breaker Concentrated Cleaner Descaler Directions: ·Dilute with water according to the area to be cleaned. ·Use at a higher concentration for textured surfaces. ·Apply using a mop cloth or machine. Leave a few minutes contact time, agitate and extract as much liquid as possible. ·Rinse thoroughly, taking care to minimise any contamination of the pool. ·N.B. Always test surface compatibility prior to use.Clover 506 Breaker Concentrated Cleaner Descaler Formulation: ·Appearance: Colourless ·Odour: Barely Perceptible liquid ·Solubility: Soluble in water ·PH Value Cons: 2 - 2.5 ·PH Value Diluted: N/AClover 506 Breaker Concentrated Cleaner Descaler Storage: ·Store in cool, well ventilated area. Keep container tightly closed.Clover 506 Breaker Concentrated Cleaner Descaler Health & Safety Information: ·Ingestion: Do not induce vomiting. Immediately rinse mouth and drink plenty of water (200-300ml) ·Do not give victim anything to drink if they are unconscious. Get medical attention immediately. ·Skin contact: Wash skin thoroughly with soap and water. Get medical attention if irritation persists after washing. ·Eye contact: Immediately flush with plenty of water for up to 15 minutes. ·Remove any contact lenses and open eyes wide apart. Get medical attention if any discomfort continues. ·PPE Required: Eye goggles and gloves.Clover 506 Breaker Concentrated Cleaner Descaler Specification: ·Manufacturer Code: 506 ·Capacity/Volume: 5 l ·Appearance: Colourless ·Odour: Barely Perceptible ·Solubility: Soluble in water ·pH (Concentrated) : 2 - 2.5

See full description
Specifications for Clover 506 Breaker Concentrated Cleaner Descaler 1L Pack of 12
  • Form
    Liquid
  • Applications
    Cleaner
    Descaler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome