Clover Breaker Concentrated Cleaner Descaler 2 x 5 Litre

Clover Breaker Concentrated Cleaner Descaler 2 x 5 Litre

Order Code: ZT2425542S

£39.99 Inc VAT (20%)
£42.996.5% off


Description

Clover Breaker Concentrated Cleaner Descaler is a highly effective cleaner and descaler formulated to remove severe water scale and body fats. Safe for use on stainless steel.
Features & Benefits - Breaker combines concentrated detergents and acids in an odourless, viscosity controlled formulation. - Breaker can be used as a deep-cleaning toilet descaler for stainless steel urinals, toilets and bidets. - Recommended for use in all washroom areas. requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water. - Removes severe water scale and body fats - Thickened liquid for controlled application on pool walls - Safe on all surfaces, including stainless steel
Where can you use Clover Breaker? - You can use Clover Breaker as a deep-cleaning toilet descaler for stainless steel urinals, toilets and bidets. - It is ideal for use in health clubs, sport centres, leisure centres changing rooms, shower areas and swimming pools.
How do you use Clover Breaker? - Dilute with water according to the area to be cleaned. - Use at a higher concentration of Breaker for textured surfaces. - Apply using a mop cloth or machine. - Leave a few minutes contact time, agitate and extract as much liquid as possible. - Rinse thoroughly, taking care to minimise any contamination of the pool.
N.B. Always test surface compatibility prior to use

See full description
Specifications for Clover Breaker Concentrated Cleaner Descaler 2 x 5 Litre
  • Product Type
    Pool & Spa Cleaners
  • Applications
    Leisure Centres
    Toilets
  • Form
    Liquid
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome