Descaler for Appliances 500ml

Descaler for Appliances 500ml

Order Code: ZT3961733S

£6.99 Inc VAT (20%)


Description

HG Descaler for Appliances 500ml: Say Goodbye to Limescale & Restore Appliance Performance!
Combat stubborn limescale and keep your hot-water appliances functioning flawlessly with HG Descaler 500ml!

This powerful formula effectively removes scale and limescale build-up from:

Coffee machines: Enjoy perfectly brewed coffee again, free from bitter limescale residue.
Kettles: Boil water faster and save energy with a clean heating element.
Washing machines: Maintain optimal performance and prevent premature wear and tear.
Other hot-water equipment: From dishwashers and irons to water purifiers, experience improved efficiency and longevity.
Benefits:

Fast-acting: Dissolves limescale quickly for a thorough clean.
Safe & gentle: Formulated for various appliances without damaging delicate materials.
Easy to use: Simple application instructions for hassle-free descaling.
Long-lasting results: Regular use prevents future limescale build-up.
Cost-effective: Extends the lifespan of your appliances, saving you money.

See full description
Specifications for Descaler for Appliances 500ml
  • Type
    Descaler
  • Size
    500ml
  • Cleaner Type
    Descaler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome