Jeyes H7 Kleenoff Kettle & Shower Head Descaler 12 x 500 ml

Jeyes H7 Kleenoff Kettle & Shower Head Descaler 12 x 500 ml

Order Code: ZT2620804S

£49.99 Inc VAT (20%)


Description

Jeyes H7 Kleenoff Kettle and Showerhead Descaler for scaling of metal and plastic appliances such as kettles, irons, coffee machines and shower heads
Jeyes H7 Kleenoff Kettle and Showerhead Descaler features:
- For descaling of metal and plastic appliances.
- Fast acting and non toxic.
- Removes limescale, dirt and stains.
- Fast acting, non toxic
- Removes limescale, dirt & stains
Application
- For escaling of metal and plastic applicances such as kettles, irons, coffee machines and shower heads
NOT suitable for use on enamel or marble surfaces
Kettles
- Fill kettle with warm water and add 125ml of Kettle & Shower Head Descaler
- IMPORTANT: Do not switch on or heat the kettle
- Wait until fizzing has stopped or at leat 4 hours
- If scale persists, repeat action.
- Empty kettle, refill with clean water and boil
- Empty and risnse thoroughly before use
Coffee Machines
- Pour 125ml of Kettle & Shower Head Descler into the resevoir and add 350ml of cold water
- Turn on machine for 1 min then switch off and leave for 1 hour
- Boil through remainder of liquid, then boil through twice with clean water before re-use. Shower Heads
- Add 125ml of the bottle to 350ml of warm water in a bowl.
- Immerse shower head into the solution until the scale has gone.
- Rinse both shower head and bowl before re-use.

See full description
Specifications for Jeyes H7 Kleenoff Kettle & Shower Head Descaler 12 x 500 ml
  • Material
    Multi Surface
  • Product Type
    Washroom Descalers
  • Size
    500ml
  • Container Type
    Bottle
  • Form
    Liquid
  • Applications
    Coffee Machines
    Shower Heads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome