Mesh Filter Cleaner 500ml

Mesh Filter Cleaner 500ml

Order Code: ZT4873367S

£7.19 Inc VAT (20%)
£8.4915% off
QuantityPriceDiscount
1 - 4£7.190%
5 +£6.904%


Description

Oven Mate's mesh filter cleaner effectively removes sticky residues that accumulate in your cooker hood's metal filters. Regular use, ideally every month, ensures the extractor fan works properly and will help remove food odours and improve the overall performance of the cooker hood. To use, remove the mesh filters from the cooker hood and place in the sink. Spray both sides evenly with the Oven Mate mesh filter cleaner - the bright colour marker foam makes it easy to see any areas you might have missed. Leave for approximately 15 minutes, then rinse the meshes out under the hot tap to flush away the dissolved grease and dirt. Dry filters thoroughly before replacing in the cooker hood.

See full description
Specifications for Mesh Filter Cleaner 500ml
  • Form
    Foam
  • Volume
    500ml
  • Product Type
    Mesh Filter Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome