Organic Acid Descaler 1L 6 x 1 Litre

Organic Acid Descaler 1L 6 x 1 Litre

Order Code: ZT2818741S

£43.99 Inc VAT (20%)


Description

BioHygiene Organic Acid Descaler utilises organic acid and naturally derived surfactants that clean, disinfect, and descale toilets, urinal bowls and associated pipework. The fastacting formula evenly coats and clings to surfaces to achieve a longlasting clean, whist specialist odour removing technology targets bad smells at the source for superior odour control. Sustainable, hardacting ingredients remove body fat, limescale and odours. Specialist biotechnology provides residual protection against odours and scale. Naturally derived, sustainable ingredients. Safe on all washroom surfaces. Carbonneutral. VOC free and 100% biodegradable.

See full description
Specifications for Organic Acid Descaler 1L 6 x 1 Litre
  • Product Type
    Organic Acid Descaler
  • Volume
    1L
  • Size
    1L
  • Applications
    Toilets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome