Scale Away 500ml

Scale Away 500ml

Order Code: ZT4970991S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

HG Scale Away 500ml HG specializes in high quality cleaning, protection and beautification products for in and around the home The HG range offers a solution for every cleaning problem around the home. Where there is water, there is limescale. Lime scale leaves a dull layer on shower cabins, baths, worktops, washbasins and toilets Removes this lime scale thoroughly and quickly and leaves nothing behind but a beautiful shine. Gives a rich foam which stays in place longer on vertical parts, such as walls and shower cublicles.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Scale Away 500ml
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome