W050 Limeaway Cleaner & Descaler 2 x 5 Litre

W050 Limeaway Cleaner & Descaler 2 x 5 Litre

Order Code: ZT2428222S

£22.99 Inc VAT (20%)


Description

Enov Lime-Away has a viscous formula that clings longer for more thorough action.
It is a concentrated lavatory cleaner which removes limescale and organic deposits.
Enov Lime-Away cleans and descales washroom areas.
Where can you use Enov Lime-Away? Enov Lime-Away is for use on all ceramic and stainless steel urinals and toilets.
How do you use Enov Lime-Away? Toilets and Urinals: Apply evenly under the toilet rim. Give up to 15 minutes contEnov Lime-Away time before brushing and finally flushing the toilet.
Hard Surfaces: Dilute 1 part to 40 parts cold or hand hot water. Wash the surface with this solution. Rinse thoroughly with clean water.
Do not leave neat material in prolonged contact; always rinse off.
N.B. Do not use on acid sensitive surfaces such as marble, terrazzo, chrome or enamel.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for W050 Limeaway Cleaner & Descaler 2 x 5 Litre
  • Product Type
    Washroom Descalers
  • Size
    5L
  • Material
    Toilet Bowl/Urinal/Fittings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome