W45 Kontrol SaniScale 5L

W45 Kontrol SaniScale 5L

Order Code: ZT1246040S

£18.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

W45 Kontrol Saniscale is a powerful cleaning solution specifically formulated to effectively remove limescale and mineral deposits from various surfaces. Ideal for use in bathrooms and kitchens, this product is suitable for ceramic tiles, sanitary ware, and stainless steel, helping to restore surfaces to their original shine. Its fast-acting formula quickly cuts through tough limescale, making it perfect for both regular maintenance and heavy-duty cleaning tasks. Additionally, it leaves a pleasant fragrance, enhancing the overall cleaning experience.

Features and Benefits
• Designed to tackle limescale and mineral buildup effectively
• Safe for use on surfaces such as ceramic tiles, sanitary ware, and stainless steel
• Rapid-action formula that breaks down stubborn limescale
• Suitable for routine upkeep as well as intensive cleaning jobs
• Infuses spaces with a refreshing scent following application

Standards
• Meets EN1276

Warnings
• Corrosive

See full description
Specifications for W45 Kontrol SaniScale 5L
  • Pack Quantity
    2
  • Type
    Descaler
    Sanitiser
  • Fragrance
    Unfragranced
  • Series
    W45
  • Container Type
    Bottle
  • Applications
    Sinks
    Floors
    Toilets
    Drains
  • Product Type
    Descalers
  • Suitable For Use On
    Hospitality Environments
    Domestic Environments
  • Concentration
    Ready To Use
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome