C4 Concentrated Hand Dishwash 5L

C4 Concentrated Hand Dishwash 5L

Order Code: ZT1041293P

£10.99 Inc VAT (20%)


Description

This Concentrated Hand Dishwash is a powerful dishwashing detergent designed for cleaning in domestic and commercial settings. Suitable for glass, stainless steel, and ceramics, it effectively removes grease and tough stains while leaving a pleasant scent. The concentrated formula allows for numerous washes from a small amount, ensuring economic use.

Features and Benefits
• Provides powerful cleaning for stubborn grease and stains
• Safe for use on multiple surfaces like stainless steel, ceramics, and glass
• The concentrated formula ensures economical usage
• Imparts a fresh scent to dishes post-cleaning

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for C4 Concentrated Hand Dishwash 5L
  • Additional Features
    for Crockery and General Cleaning
    Excellent Grease Removal
    High Active, Long Lasting Foam
  • Pack Quantity
    1
  • Fragrance
    Odourless
  • Size
    5Ltr
  • Type
    Dishwashing Liquid
  • MFR Part No.
    YC04-5LX2-JEYESPRO
  • Applications
    Dishwashing
  • Series
    C4
  • Container Type
    Screw Top Bottle
  • Product Type
    Washing Up Liquid
  • For Use On
    Ceramic
    Food Handling Environments
  • Product Format
    Liquid
  • Concentration
    Concentrated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome