Crystale Dishwasher Cleaner 250ml - Pack (10)
0
1

Crystale Dishwasher Cleaner 250ml - Pack (10)

Order Code: ZT4069539S

£15.99 Inc VAT (20%)


Description

Crystale Dishwasher Cleaner 250mlFeaturesFits any dishwasherEliminates limescale and greaseResults in cleaner dishesInformationKeep your dishwasher spick and span with the Crystale Dishwasher Cleaner 250ml. A cleaner dishwasher means cleaner dishes, and this dishwasher cleaner fits all dishwashers, eliminating grease and limescale for a more effective clean.SpecificationVolume: 250mlHeight: 10cmWidth: 14cmDepth: 3.6cmWeight: 300g

See full description
Specifications for Crystale Dishwasher Cleaner 250ml - Pack (10)
  • Width
    14cm
  • Type
    Washing Up Products
  • Suitable For
    Dishwasher
  • Pack Quantity
    250ml
  • Height
    10cm
  • Weight
    300g
  • Volume
    250ml
  • Use
    Dishwasher Cleaner
  • Depth
    3.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome