Dri-pak Dishwasher Rinse Aid 6 x 500ml

Dri-pak Dishwasher Rinse Aid 6 x 500ml

Order Code: ZT2426205S

£16.39 Inc VAT (20%)


Description

Add Dri-Pak Opal Dishwasher Rinse Aid to your dishwasher cycle to promote the rapid drying of dishes and drinking glasses. It promotes rapid drying without streaking and eliminates water spotting. This product can be used in hard and soft water and is suitable for use in pubs, hotels, restaurants, clubs and bars. For use in all types of automatic glass washing machines. Dri-Pak Opal Rinse Aid Features and Benefits: - Makes rinsing water slide off the dishes and glasses - Provides a sparkling and streak free finish to all your dishes - Secure fitting cap prevents waste and leakage - Suitable for all automatic dishwashers - Supplied complete with usage instructions - Aids drying Your dishes and cutlery will be dryer much faster with this rinse aid. - Reduce watermarks You can have sparkling glassware and dishes without those water spots and residues as the rinsing water will slide off. - Easy to use Add this to the special compartment in your dishwasher for the best results. Dri-Pak Opal Rinse Aid Specifications (Single Bottle) - Made in the UK - Volume: 500ml - Dimensions: H22 X W9 X D4.9cm

See full description
Specifications for Dri-pak Dishwasher Rinse Aid 6 x 500ml
  • Size
    500ml
  • Product Type
    Dish and Glass Rinse Aid
  • Depth
    4.9cm
  • Height
    22cm
  • Volume
    500ml
  • Width
    9cm
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome