Eco+ Dishwasher Gel 650ml - 35602757

Eco+ Dishwasher Gel 650ml - 35602757

Order Code: ZT5692569S

£9.99 Inc VAT (20%)


Description

Eco+ Dishwasher Gel is a powerful Eco friendly dishwasher gel. The degreaser is effective on grease and oily stains. While the rinse aid eliminates stains and halos. Enriched with salt for anti-limescale and an odour neutraliser for a fresh fragrance at each wash.
• Powerful Eco friendly dishwasher gel
• Degreaser: Effective on grease and oily stains
• Rinse Aid: Eliminates stains and halos
• Salt : Formula enriched with salt for anti-limescale
• Odour neutraliser: For a fresh fragrance at each wash
• All in one degreaser, rinse aid, salt, odour neutraliser
• Hypoallergenic
• Strongly degreases and removes dirt, active in short cycles
• For 38 washes
• Volume: 650ml

See full description
Specifications for Eco+ Dishwasher Gel 650ml - 35602757
  • Volume
    650ml
  • Product Type
    Dishwasher Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome