Eco+ Rinse Aid 500ml - 35602758

Eco+ Rinse Aid 500ml - 35602758

Order Code: ZT5692729S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%


Description

Eco+ Rinse Aid is a powerful Eco friendly dishwasher Rinse Aid for all dishwashers. Facilitates quick drying, extra shine, no halos or stains.
• Powerful Eco friendly dishwasher Rinse Aid
• Extra shine
• No halos or stains
• Quick drying
• Hypoallergenic
• Volume: 500ml

See full description
Specifications for Eco+ Rinse Aid 500ml - 35602758
  • Volume
    500ml
  • Product Type
    Rinse Aid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome