Fairy Washing Up Liquid Max Power Tea Tree Anti-Bacterial 660ml

Fairy Washing Up Liquid Max Power Tea Tree Anti-Bacterial 660ml

Order Code: ZT3141261S

£6.99 Inc VAT (20%)
£7.395% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.576%
10 +£6.1512%

Currently unavailable

Description

Fairy Washing Up Liquid Max Power Tea Tree Antibacterial 660ml For Sparkling Clean Dishes & Protects You Sponge For Up To 24 Hours Against Bacterial Growth Efficient cleaning, cleans greasy leftover food completely Ultra Long Lasting Suds from every drop Gentle on your skin, no need to wear rubber gloves Good news for you and your sponge. Bad news for germs. Fairy Antibacterial washing up liquid gives you sparkling clean dishes while the Antibacterial Action protects your sponge for up to 24 hours against bacterial growth. So while your plates are gleaming and spotless, your sponge is clean, fresh and protected. All set for the next round of cleaning!

See full description
Specifications for Fairy Washing Up Liquid Max Power Tea Tree Anti-Bacterial 660ml
  • Suitable For
    Dish Washing By Hnd
  • Pack Quantity
    660ml
  • Type
    Washing Up Products
  • Use
    Washing Up Liquid
  • Capacity
    660ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome