PVWUL1 Washing Up Liquid 1L

PVWUL1 Washing Up Liquid 1L

Order Code: ZT3372515S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

Make dishwashing a breeze with our exceptional 1L Washing Up Liquid. Specially formulated to deliver outstanding cleaning performance, this powerful liquid effortlessly cuts through grease and grime, leaving your dishes, utensils, and cookware sparkling clean and fresh. It has superior cleaning power that tackles even the toughest food residues and grease. Its advanced formula breaks down stubborn stains, grease, and dried-on food, ensuring thorough and effective cleaning with every use. With its generous 1L size, our Washing Up Liquid is built to last. A little goes a long way, providing ample cleaning power to tackle numerous dishes, pots, and pans. Its versatile too, our Washing Up Liquid is not limited to dishes. Its powerful cleaning action makes it suitable for a variety of cleaning tasks, including wiping down countertops, appliances, and other kitchen surfaces. It's a versatile cleaning companion for the entire kitchen.
PRODUCT FEATURES
Handy 1L bottle
Tough on grease and grime but gentle on hands
Fresh Fragrance

See full description
Specifications for PVWUL1 Washing Up Liquid 1L
  • Product Type
    Washing Up Liquid
  • Form
    Liquid
  • Size
    1L
  • Fragrance
    Fresh
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome