Washing Up Liquid Lemon/Aloe Vera 950ml - 4005596

Washing Up Liquid Lemon/Aloe Vera 950ml - 4005596

Order Code: ZT5694578S

£8.99 Inc VAT (20%)


Description

Ecover washing up liquid unleashes the power of plant-based, biodegradable ingredients to leave dishes squeaky clean. Tough on grease, the fresh, Lemon & Aloe Vera scented formula is dermatologically tested and suitable for sensitive skin and septic tanks.
• Plant-based, biodegradable ingredients
• Dermatologically tested
• Vegan friendly
• Bottle: 100% post-consumer recycled plastic
• Cap: 50% post-consumer recycled plastic
• Fully recyclable
• Made in a Zero Waste certified factory
• Fragrance: Lemon and Aloe Vera
• 950ml Carton

See full description
Specifications for Washing Up Liquid Lemon/Aloe Vera 950ml - 4005596
  • Volume
    950ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome