Disinfectant Foot Bath

Disinfectant Foot Bath

Order Code: ZT3083497S

£109.99 Inc VAT (20%)


Description

Capacity L: 1.75.
Colour: Black.
Height mm: 16.
Length mm: 800.
Type: Disinfectant mat.
Width mm: 550.Effectively sanitises and removes dirt from footwear. Fill with 1.75 ltrs. of disinfectant - retained between flexible ridges. Made from injection moulded REACH-compliant recycled PVC. Ramped edges to reduce the risk of trips. Use at the entrance to buildings. Overall W550 x L800 x H16mm. Made in UK.

See full description
Specifications for Disinfectant Foot Bath
  • Colour
    Black
  • Type
    Disinfectant Mat
  • Capacity
    1.75L
  • Volume
    1.75L
  • Height
    16mm
  • Width
    550mm
  • Length
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome