General Purpose QAP30 Lemon Disinfectant, 1L

Order Code: ZT1401716X

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 +£1.857%


Description

This Disinfectant is a concentrated, versatile cleaning solution tailored for multi-purpose use on hard surfaces in both domestic and industrial settings. It is effective on floors and worktops, providing thorough sanitation while its broad-spectrum action eliminates germs. The fresh lemon fragrance leaves surfaces smelling pleasant, enhancing the cleaning experience. Offered in both 1ltr and 5ltr bottles, this product accommodates various cleaning needs, ensuring flexibility for any task.

Features and Benefits
• Powerful concentrated solution ideal for diverse cleaning tasks
• Effective on multiple hard surfaces for flexible cleaning needs
• Offers broad-spectrum germ elimination for thorough sanitation
• Leaves a refreshing lemon scent, improving the cleaning experience

Warnings
• Health hazard / Hazardous to the Ozone Layer

See full description
Specifications for General Purpose QAP30 Lemon Disinfectant, 1L
  • Type
    Disinfectant
  • Pack Quantity
    1
  • Fragrance
    Lemon
  • Size
    1L
  • Container Type
    Bottle
  • Applications
    General Cleaning
  • Series
    QAT30
  • Product Type
    Disinfectant
  • Form
    Liquid
  • Concentration
    Concentrated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome