Ultra AX Xtreme (5L) Pack of 2

Ultra AX Xtreme (5L) Pack of 2

Order Code: ZT2166499SCopy

£53.99 Inc VAT (20%)


Description

A concentrated virucidal, bactericidal/yeasticidal disinfectant which is suitable for use on all hard surfaces that are washable.

Active against Coronavirus, Poliovirus Type 1, Adenovirus Type 5 and Murine Norovirus and Poxviridae (Including Monkeypox virus). Passes EN 14476:2013/FprA1 March 2015, EN 1276, EN 13697, EN 1650.

Economical in use - One 5 Litre container will create up to 83 trigger bottles.

Use daily to maintain clean and hygienic conditions. Suitable for use in food preparation areas.

Ideal for disinfecting all water resistant surfaces, such as; glass, aluminium, stainless steel, rubber, ceramic, plastic and tiled surfaces.

See full description
Specifications for Ultra AX Xtreme (5L) Pack of 2
  • Pack Quantity
    2
  • Volume
    5L
  • Applications
    Disinfecting
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome