500ml Sink, Shower & Drain Unblocker

500ml Sink, Shower & Drain Unblocker

Order Code: ZT3579277S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

The Super Professional Sink, Shower, and Drain Unblocker is designed to effectively dissolve blockages, swiftly restoring the flow in slow-running drains. This powerful formula works efficiently in various environments, including both indoor and outdoor drainage systems. It penetrates standing water and eliminates stubborn clogs, while also deodorising drains to remove unpleasant odours. Independently tested for its cleaning effectiveness, this unblocker ensures that drains remain clear and free-flowing, making it an essential addition to your maintenance toolkit.

Features and Benefits
• Quickly breaks down blockages to restore proper drainage
• Capable of working through water to eliminate tough obstructions
• Removes bad smells, providing a cleaner scent for your drains
• Demonstrated effectiveness through third-party evaluations
• Ensures that drains remain unobstructed for smooth operation

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

Warnings
• Corrosive

See full description
Specifications for 500ml Sink, Shower & Drain Unblocker
  • Size
    500ml
  • Series
    H9
  • MFR Part No.
    800-288-0002
  • Container Type
    Screw Top Bottle
  • Applications
    Specialised Cleaning
  • Product Type
    Drain Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome