Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Drain Cleaners
DKKR1962 Drain Maintain - 1L
By Kilrock
Order Code:
ZT4184152S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 - 19
£9.47
8%
20 +
£9.06
12%
1
Add to basket
Buy Now
Get it by
Thu, 21st Nov
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/drain-cleaners/dkkr1962-drain-maintain-1l/p/ZT4184152S
Add to quotation
View all Drain Cleaners
Description
For All Waste Types.Suitable For Septic Tanks.Non Corrosive/Non Harmful.
Tags:
#BulkDiscount
Specifications
Specifications for DKKR1962 Drain Maintain - 1L
Capacity
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome