Drain Unblocker - SDC01

Drain Unblocker - SDC01

Order Code: ZT3108925S

£15.49 Inc VAT (20%)


Description

Hand-fed 7.6m hand-fed coiled wire rod with rotating handle to clear stubborn blockages and residue. Locking mechanism retains wire rod once fed back into unit. Ø14mm tip and Ø6mm rod ideal for clearing of small diameter pipework as well as sinks, showers, baths and drains.
• LONG REACH - Hand fed 7.6m flexible coiled wire rod for removing blockages and clearing drains.
• ROTATING HANDLE - Twists rod while extended, to help clear stubborn residue.
• LOCKING MECHANISM - Retains wire rod once fed back into unit.
• ERGONOMIC - Pistol grip.
• COMPACT - Ø14mm Tip and Ø6mm rod makes for effective clearing of small diameter pipework as well as sinks, showers, baths and drains.

See full description
Specifications for Drain Unblocker - SDC01
  • Weight
    1.12kg
  • MFR Part No.
    SDC01
  • Length
    7.6m
  • Type
    Hand-fed Coiled Wire Rod

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome