G1/4in Female Sewer Jet Nozzle 0.75mm - SJN-4-050

G1/4in Female Sewer Jet Nozzle 0.75mm - SJN-4-050

Order Code: ZT5436498SCopy

£12.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Wash Down Equipment, Fixed, Drain Nozzle, 0.75mm Nozzle Diameter, Working Temperature +90┬░C, Maximum Working Pressure 385 bar, FT Pro

Specifications for G1/4in Female Sewer Jet Nozzle 0.75mm - SJN-4-050
  • Product Type
    Industrial
  • Type
    Fixed
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Maximum Working Pressure
    385bar
  • Nozzle Diameter
    0.75mm
  • Maximum Working Temperature
    +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome