Roz Drain Flow Maxx - 1L

Roz Drain Flow Maxx - 1L

Order Code: ZT4810871SCopy

£17.39 Inc VAT (20%)


Description

Using Rozone's DRAIN FLOW MAXX cleaner is simple and easy.
Simply pour the recommended amount into your drain and let the DRAIN FLOW MAXX go to work. After use, rinse with hot water or, if used in the dishwasher, run it through once at a high temperature without any dishes.
Light blockages: 100 ml + 15 min. exposure time
Severe blockages: 200 ml + 30 min. exposure time
Extremely severe blockages: 200ml + exposure time overnight
Suitable for
WC/toilet
Shower
Bathtub
Bathroom sink
Kitchen Sink
Dishwasher
Always follow the safety instructions on the Safety Data Sheet
Economical and efficient to use
Suitable for all pipes and drains made of stainless steel, cast iron and plastic
Also serves as an odour neutralizer and banishes unpleasant odours from the drain
Dissolves organic waste
Cleans all types of drains efficiently ensuring water flows away properly again
Extremely economical - 1L serves up to 10 drains
Safety Advice - UN 1760

See full description
Specifications for Roz Drain Flow Maxx - 1L
  • Volume
    1L
  • Suitable For
    Dishwasher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome