Water Canister With Drain Tap, 20 Litres, Pack of 5, LxWxH 416 X 203 X 408mm

Water Canister With Drain Tap, 20 Litres, Pack of 5, LxWxH 416 X 203 X 408mm

Order Code: ZT2692288S

£159.99 Inc VAT (20%)

Currently unavailable

Description

Water canister with drain tap, 20 litres, pack of 5, LxWxH 416 x 203 x 408 mm, 5+ packs. Supplied = assembled. Capacity = 20 l. Length = 416 mm. Width = 203 mm. Height = 408 mm. Weight = 0.94 kg. Colour = white, transparent. Number of handles = 1 pcs. Material = HDPE plastic. Material properties = suitable for use with foodstuffs. Colour of lid = iron grey RAL 7011. For media = water. Place of use = indoor and outdoor use. Product type = canisters. Ideal for on the go - for drivers, fitters, tradespersons, construction sites - locations without water connection. With drain tap, can be disassembled, easy to clean. Suitable for foodstuffs - also suitable for portable water supply. Screw cap secured against loss by a strap. Robust and resistant to impact. Integrated handle. Suitable for use with foodstuffs in accordance with (EU) No. 10/2011 and FDA 21 CFR 177.1520.

See full description
Specifications for Water Canister With Drain Tap, 20 Litres, Pack of 5, LxWxH 416 X 203 X 408mm
  • Product Type
    Canisters
  • Material
    HDPE Plastic
  • Pack Quantity
    5
  • Colour
    Transparent
    White
  • Capacity
    20L
  • Supplied
    Assembled
  • No. of Handles
    1
  • Applications
    Indoor and Outdoor Use
  • Material Properties
    Suitable for Use with Foodstuffs
  • Lid Colour
    Iron Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome