Extra Wide Steel Dustpan 16" Each

Extra Wide Steel Dustpan 16" Each

Order Code: ZT2426364S

£19.99 Inc VAT (20%)


Description

JanSan Extra Wide Steel Dustpan 16"black enamel finish dustpan for the easy shovelling of debris ideal for the garage, factory, farm etc
Product features - Heavy gauge steel construction - Wide mouth dustpan - Weight: 960g - Size: 9x40x41cm - Ideal for the garage, factory, farm etc

Specifications for Extra Wide Steel Dustpan 16" Each
  • Colour
    Silver
  • Product Type
    Dustpans & Brushes
  • Size
    40 x 38 x 10cm
  • Material
    Steel
  • Width
    16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome