Jansan Dustpan & Brush Set Soft Green Each

Jansan Dustpan & Brush Set Soft Green Each

Order Code: ZT2426339S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

This JanSan® Dustpan & Brush Set Soft Green set features an ergonomically designed dustpan with a raised lip to prevent dust from leaving the holding area; along with a rubberised edge that allows you to lock the dustpan to the ground, not missing a single crumb. Further, the set includes a brush with fine bristles to let you collect the most dust or debris per sweep. Crafted with a hole in the handle of both the dustpan and handle to allow for easy storage which saves you vital cupboard space. The set is constructed from a plastic material that is both durable and easy to clean; preventing you from spending unneeded money and time on replacements.
Features & Benefits - Dimensions 22x32x10cm - Material Plastic - Weight 150g - Rubber-edge prevents dust and dirt from sweeping under the dustpan - Lip design prevents dirt from falling out
Typical Application - Industrial - Healthcare sector - Education settings - Commercial cleaning

See full description
Specifications for Jansan Dustpan & Brush Set Soft Green Each
  • Colour
    Green
  • Product Type
    Dustpans & Brushes
  • Material
    Plastic
  • Applications
    Industrial
  • Size
    22x32x10cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome