Lobby Dustpan Complete Contract
0
1
2

Lobby Dustpan Complete Contract

Order Code: ZT3462780SCopy

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.784%
10 - 19£9.378%
20 +£8.9712%


Description

The Lobby Dustpan and Brush set is an ergonomic cleaning tool which promotes a clean and comfortable workspace by making spill and debris collection efficient and strain-free.

Features and Benefits
• Efficient swing-up action for quick debris collection
• Lightweight brush clips easily to the dustpan handle
• Convenient set hangs up for easy storage when not in use

Typical Applications
• Ideal for swiftly cleaning up paper scraps, spills, and other debris in hallways, offices, and common areas
• Facilitates easy cleanup of tissues, paper towels, and other waste materials in restrooms
• Manages crumbs, spills, and litter around cafeteria dining areas effectively
• Keeps retail spaces neat by quickly gathering dropped items, dust, and small debris
• Supports school maintenance staff in cleaning corridors, classrooms, and other areas where frequent spills and debris occur
• Useful for hotels and hospitality environments to manage room and hallway cleanliness
• Ensures cleanliness in various commercial environments such as banks, libraries, and gyms

See full description
Specifications for Lobby Dustpan Complete Contract
  • MFR Part No.
    MUL187
  • Colour
    Black
  • Product Type
    Dustpan & Brush Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome