Fly Zapper Eazyzap 50 SQM 9W

Fly Zapper Eazyzap 50 SQM 9W

Order Code: ZT5532829SCopy

£73.99 Inc VAT (20%)


Description

The Eazyzap LED fly killer is a fantastic choice for pest control where effectiveness and impressive efficiency are a priority. Fitted with energy-saving UV LED bulbs the fly zapper quickly attracts flying insects into the unit significantly improving hygiene reducing the spread of germs and reducing your running costs. The large 50m2 coverage ensures the zapper is great for most areas whilst the long-lasting LED bulbs have an extraordinary rated lifespan of up to 10000 hours meaning far bulb fewer changes than traditional insect killers. Perfect for keeping costs down and improving hygiene in any professional kitchen or food service area. Product features Dimensions 272 x 350 x 86 mmWarranty 1 YearWeight 2.05kgColour Black & AluminiumSupplied with chain for easy ceiling hangingLED bulbs rated for up to 10000 hours of use - twice as long as traditional bulbsUp to 50% more efficient than fluorescent bulbs - significantly reduces running costsHighly effective at attracting and removing flying insectsPowerful electric zapping gridCollection drawer is easily fitted and removed for fast cleaningSimple on/off switch to save energy when not required

See full description
Specifications for Fly Zapper Eazyzap 50 SQM 9W
  • Power
    9W
  • Product Type
    Fly Zapper
  • Colour
    Black & Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome