Fly Zapper Eazyzap Stainless Steel LED

Fly Zapper Eazyzap Stainless Steel LED

Order Code: ZT5538306SCopy

£129.99 Inc VAT (20%)


Description

Product features
Dimensions 313(H) x 515(W) x 106(D) mm
Material Stainless Steel
Voltage 230V
Weight 4kg
Colour Silver
Warranty RBD 1 Year
Supplied with chain for easy installation on wall or ceiling
Powerful electric zapping grid - designed for one-touch fly killing
Collection drawer is easily fitted and removed for fast cleaning
Quick on/off switch to save energy when not required
Low maintenance. Easy-change bulbs
Strong stainless steel construction - durable and rust-resistant
Compact and slimline design
Long-life LED bulbs rated for up to 10000 hours of use - twice as long as traditional bulbs
Up to 50% more efficient than fluorescent bulbs - significantly reduces running costs and environmental impact
Brighter. Highly effective at attracting and removing flying insects

See full description
Specifications for Fly Zapper Eazyzap Stainless Steel LED
  • Material
    Stainless Steel
  • Colour
    Silver
  • Product Type
    Fly Zapper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome