Click and Clean Mid Patio Cleaner

Click and Clean Mid Patio Cleaner

Order Code: ZT4905563S

£56.99 Inc VAT (20%)
£60.996.5% off


Description

The Kew Nilfisk Alto ClickClean Mid Patio Cleaner cleans medium to large domestic environment areas such as drives, patios and decks quickly and efficiently. Comes complete with two jet nozzles fitted to a spinning bar on the underside of the patio head.The pressure adjustment dial on the top of the cleaning head allows you to increase or decrease the cleaning forces depending on the surface you're cleaning. It also has useful hand grips so you can clean vertical surfaces. It has an effective cleaning width of 220mm.Compatible the Nilfisk Compact, Dynamic, Excellent, Core, PowerGrip and Premium high pressure washers. Particularly suited to machines with a max rating of 130 bar and upwards.

See full description
Specifications for Click and Clean Mid Patio Cleaner
  • Cleaning Width
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome