Karcher Professional Hot Water Pressure Washer

Karcher Professional Hot Water Pressure Washer

Order Code: ZT3485686S

£2,499.99 Inc VAT (20%)


Description

Offers the benefits of low weight, compact dimensions, easy handling and high cleaning performance. Ideal for workshops, courtyards, tradesmen and commercial cleaners.Power supply (v) - 240.Water flow rate (I/h) - 450.Operating pressure (bar) -110.Max. pressure (bar) - 130.Output temperature upto 80°C.Connected load (kW) - 2.2.Max. water feed temp (°C) - 60.Weight (kg) - 70.

Specifications for Karcher Professional Hot Water Pressure Washer
  • Product Type
    Hot Water Pressure Washer
  • Weight
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome