Pressure Washer 12V Rechargeable
0
1
2
3
4
5
6
7
8
9
10
11

Pressure Washer 12V Rechargeable

Order Code: ZT1228067P

£149.99 Inc VAT (20%)
£169.9911.5% off


Description

Lightweight, cordless pressure washer. Ideal for a range of domestic applications including cleaning vehicles, motorcycles and bicycles. Features 17L water tank which can be detached from base for easy refilling. Unit can be powered using vehicle's 12V socket, but is also fitted with a rechargeable lead acid battery which provides up to 40 minutes of continuous use. Ideal pressure washer where no mains electric supply is available, such as classic car shows and track days. Supplied with 6m hose, variable nozzle and fixed brush, both of which include built-in detergent bottles. Fitted with accessory storage pouch, durable wheels and shoulder strap for easy transportation.

See full description
Specifications for Pressure Washer 12V Rechargeable
  • MFR Part No.
    PW1712
  • Hose Length
    6m
  • Maximum Operating Pressure
    8.5bar
    8.5bar(123psi)
  • Weight
    6.8kg
  • Motor Power
    60W
  • Supply Voltage
    12V
  • Capacity
    17L
  • Battery Power
    Lead Acid
  • Flow Rate
    2.5L/min
  • Operating Time
    20-40min
  • Charging Time
    6hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome