PW 360 Pressure Washer - 230V

PW 360 Pressure Washer - 230V

Order Code: ZT5690697S

£469.99 Inc VAT (20%)


Description

The Husqvarna PW 360 is a compact and highly-portable all-round pressure washer designed to provide excellent results on a wide variety of surfaces and which is ideal for a multitude of outdoor uses.

This quiet and easy to operate electric high-pressure washer is equipped with a range of smart features which both enhance its user friendliness and cleaning performance, including a low noise durable induction motor, a 3-in-1 multi-lance that enables you to quickly switch between different tasks and a generous 9m reinforced UltraFlex hose which provides increased cleaning area coverage without the need to frequently re-position the washer.

With its ergonomic, space-saving design, efficient and uncomplicated operation, innovative on-board cable storage that enables fast set-up and prevents the power cord from tangling, robust and adjustable telescopic handle and large rear wheels, the PW360 is easy to move, transport and store.

See full description
Specifications for PW 360 Pressure Washer - 230V
  • Voltage
    230V
  • Product Type
    Pressure Washer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome