V3-240 X2 150Bar 7.5 Liter/min Pressure Washer with 15m Hose & DuraKlix Fittings

V3-240 X2 150Bar 7.5 Liter/min Pressure Washer with 15m Hose & DuraKlix Fittings

Order Code: ZT5144758S

£329.99 Inc VAT (20%)


Description

V3-240 X2 2175psi 150Bar, 7.5L/min DIY Portable Electric Pressure Washer - with 15M Washflex Pro Water Feed Hose with DuraKlix KCQ Fittings.
Features:
Jet Wash Kit Includes:
1x 15M 1/2” Washflex Pro Water Feed Hose
1x Professional KCQ Coupling Set for 1/2 hose
1 x Hose Coupling Has Auto Stop - Flow Is Only Activated When Plugged Into Your Pressure Washer
NEW V3 240 X2
• 2175psi 150Bar, 7L/min– High Power 2000W Motor
• New Health & Safety Feature – High visibility Yellow Hose & Cable
• New Long Reach 8 metre Hose & 5 Metre Cable
• Professional Accessories – Easy pull Trigger & Stainless Steel Lance
• 450mm Lance extension With QR Nozzle Storage – 900 Total Length Including Trigger
• Effortless Cleaning On Varied Surfaces.
• Chemical Application For Deep Cleaning
• Sturdy & Reliable – Compact Design With Extendable Handle for Easy Transportation & Storage.
• Snow Foaming Applicator For Effective Cleaning With Detergent.
• Turbo Nozzle For Powerful Cleaning Results.
• 13amp Plug, 240V Reliable Start
• Total Stop – Saves Electricity – Prolongs Pump Life
• Tough Brass Inlet & Filter
• 4 x QR High Pressure Nozzles, 1 x QR chemical application nozzle

See full description
Specifications for V3-240 X2 150Bar 7.5 Liter/min Pressure Washer with 15m Hose & DuraKlix Fittings
  • Hose Length
    15m
  • Colour
    Yellow
  • Motor Power
    2000W
  • Cable Length
    6m
  • Product Type
    Pressure Washer
  • Total Lance Length
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome