Facial Tissue Standard White (CASE-12)
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23

Facial Tissue Standard White (CASE-12)

Order Code: ZT3462837SCopy

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex facial tissues are soft and luxurious, providing elevated care. Each box of tissues contains high quality, soft, strong and absorbent 3 ply tissues. The face tissues are packed in a standard sized flat facial tissue box for a stylish, professional image. These tissue boxes are perfect for desks, meeting rooms and communal areas, providing a hygienic way to catch and bin germs. Kleenex flat tissue boxes are compatible with Kimberly-Clark Professional silver facial tissue dispenser (product code 7820) and also fit most flat box facial tissue dispensers. Produced from 90% virgin fibres, this facial tissue paper carries the FSC (Forest Stewardship Council) certification. These forests are managed to meet the social, economic and ecological needs of present and future generations. These Kleenex tissues each measure 20cm (L) x 20cm (W) and are part of range of facial tissue boxes by Kimberly-Clark Professional. 12 cartons x 72 sheets, 3 ply, white, sheets, individual sheet size 20cm (L) x 20cm (W), (864 total)

See full description
Specifications for Facial Tissue Standard White (CASE-12)
  • MFR Part No.
    8824
  • Number of Ply
    3
  • Colour
    White
  • Width
    200mm
  • Sheet Length
    200mm
  • Series
    Original
  • Pack Quantity
    72
  • Certification
    FSC
  • Total Tissues
    864
  • Textured/Embossed
    No
  • Dispenser Type
    Box
  • Type
    Facial Tissues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome