5L Safety Floor Cleaner (PK-2)

5L Safety Floor Cleaner (PK-2)

Order Code: ZT3579131S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.474%

Order by 12pm, get it Tomorrow

Description

This Safety Floor Cleaner is designed to effectively remove various types of floor soiling, including grease, making it an ideal choice for maintaining clean and safe environments. The versatile cleaner can be used on most flooring types, ensuring a wide range of applications in both domestic and commercial settings. It excels at cutting through tough grease, fat, and protein, ensuring optimal cleanliness while maintaining slip-resistant surfaces with regular use. Additionally, the solvent-free formula contributes to a more eco-friendly cleaning solution.

Features and Benefits
• Efficiently eliminates grease, fat, and protein for thorough cleanliness
• Supports the upkeep of slip-resistant surfaces through consistent application
• Features a solvent-free formulation for an eco-conscious cleaning choice

Standards
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System

Warnings
• Corrosive

See full description
Specifications for 5L Safety Floor Cleaner (PK-2)
  • Size
    5L
  • MFR Part No.
    800-212-0011
  • Series
    F5
  • Type
    Floor Cleaner
  • Container Type
    Screw Top Bottle
  • Applications
    Surface Cleaning
    Degreasing
  • Product Type
    Floor Cleaner
  • Hazard Warning
    Corrosive
  • Suitable For Use On
    Floors
    Wood
    Ceramic
    Hard Surfaces
    Vinyl
  • Product Format
    Liquid
  • Concentration
    Concentrated
  • Standards Met
    ISO 9001
    ISO 14001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome