Shield Limescale Remover 5L 2 x 5 Litre

Shield Limescale Remover 5L 2 x 5 Litre

Order Code: ZT2428001SCopy

£46.99 Inc VAT (20%)


Description

Shield Limescale Remover periodic limescale remover for washrooms with neutrafresh technology to remove unpleasant odours both at source and the surrounding area. Powerful phosphoric acid based descaler designed to remove heavy limescale deposits and with regular use, prevent them from returning. Also use it to restore shine to all washroom surfaces. Neutrafresh technology removes unpleasant odours both at source and the surrounding area. Use for daily cleaning of non enamel surfaces such as toilets, showers, changing rooms and swimming baths Shield Limescale Remover Features: - Heavy duty limescale remover to restore shine to all washroom surfaces - With neutrafresh technology to remove unpleasant odours both at source and the surrounding area - Acid based cleaner for daily cleaning of non enamel surfaces such as toilets, showers, changing rooms and swimming baths - Removes heavy limescale deposits - Use regularly to prevent limescale build-up - Use for daily cleaning of non enamel surfaces - Fresh fragrance, eliminates unpleasant smells. - Dilutes up to 1:100.

See full description
Specifications for Shield Limescale Remover 5L 2 x 5 Litre
  • Material
    Toilet Bowl/Urinal/Fittings
  • Product Type
    Washroom Descalers
  • Volume
    5L
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome