Stain Biological Spot & Stain Remover Fresh Linen Ready to Use 750ml Trigger - Pack 6

Stain Biological Spot & Stain Remover Fresh Linen Ready to Use 750ml Trigger - Pack 6

Order Code: ZT1730629S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.596%
10 +£35.1912%


Description

Zybax Stain is a biological spot and stain remover in a ready-to-use formula that is tough on dirt and stubborn soiling.
It cleans by removing dirt with an exceptional low foaming surfactant and our friendly bacteria. The bacteria multiply, releasing enzymes which break down the waste and removing the cause of the stain and odour. Highly effective against a huge variety of stains ranging from urine, vomit, blood, coffee and tea to sour milk and faeces.
Zybax Stain also contains instant action Odourbond which is a specially formulated odour bonding reagent which attacks odours on a molecular level; changing the structure so you can no longer smell it.

See full description
Specifications for Stain Biological Spot & Stain Remover Fresh Linen Ready to Use 750ml Trigger - Pack 6
  • Volume
    750ml
  • Pack Quantity
    6
  • Fragrance
    Fresh Linen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome