Bourne Seal Natural 2 x 5 Litre

Bourne Seal Natural 2 x 5 Litre

Order Code: ZT2429016SCopy

£224.99 Inc VAT (20%)


Description

Diversey Bourne Seal Natural is a solvent based wood sealer protective seal for interior porous floors and woodwork. Use Bourne Seal to protect and enhance the appearance of all interior wood and cork surfaces e.g. floors and untreated wood furniture and fittings. It may also be used to seal interior concrete floors, at least 3 months old and some stone surfaces, but the adhesion and appearance must be checked first by applying to a small test area. Borne Seal is heat, stain, oil and water resistant, and dries to tough, slip resistant, glossy finish. Never use on unprepared or solvent sensitive surfaces, i.e. vinyl, thermoplastic, rubber or asphalt.
Diversey Bourne Seal Natural Features: - For interior floors and woodwork - Can be used to seal interior concrete floors - Protective seal for interior porous floors and woodwork - Heat, stain, oil and water resistant - Dries to a tough, slip retardent, glossy finish
Preparation - Bourne Seal is a penetrative seal and if any traces of water, oil or grease or previous coating are present, it may not key to the surface and drying time and performance could be affected. - For optimum results surfaces should be sanded to a fine finish and all dust removed. If oil wax or alternative seals have been previously used the appropriate chemical stripper may also be required before application. - Apply a little amount to a test area first. Concrete floors should be left to cure for at least 3 months before sealing.
Application - Once surface is prepared use a clean lambswool applicator or brush to apply a thin even coat well into surface, working with the grain, avoiding overlep. - Allow to dry for a minimum of 8 hours, preferably 24 hours, then lightly rub down with fine sandpaper or a medium grade nylon pad. - Remove surplus dust before applying second coat. Ventilate room and allow to dry and harden before use. Vacuum sweeping and damp mopping is recommended for on going maintenance. - Coverage approx: 12sqm per 1 litre per coat

See full description
Specifications for Bourne Seal Natural 2 x 5 Litre
  • Product Type
    Floor Sealers
  • Material
    Step 1
  • Finish
    Glossy
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome