Doodlebug Polishing Scrub Pad White Pad

Doodlebug Polishing Scrub Pad White Pad

Order Code: ZT3947994S

£1.49 Inc VAT (20%)


Description

JanSan® Doodlebug Polishing Scrub Pad White is a tool for cleaning and light scrubbing of delicate surfaces such as glass, ceramic-tile walls, floors and swimming pools. It can be used dry, with water, or with detergent solutions. Buff glass, ceramic-tile walls, floors and swimming pools with Doodlebug Scouring Pad White. Our high-quality cleaning pad can be used dry, with water, or with detergent solutions to keep surfaces gleaming.Attach this pad to a compatible pad holder (sold separately) to allow for an easier grip while you clean tile or windows! Best of all, this pad won't cause scratches on your delicate surfaces. Mix and match this white pad with other colours to differentiate between uses in your establishment. From front-of the-house to kitchens and bathrooms, this JanSan® white cleaning pad is perfect for applications where gentle cleaning action is required.JanSan® Doodlebug Polishing Scrub Pad White Benefits: ·Buffs glass, ceramic-tile walls, floors and swimming pools ·Can be used dry or with water and detergents ·High quality ·For buffing glass, ceramic-tile walls, floors and swimming pools ·Made of polyester and nylon fibers ·For use on both wet or dry surfaces ·Conforms well to uneven surfaces for easier cleaning ·Made of polyester fiber ·Light-duty design for cleaning delicate surfaces ·Made of non-abrasive material ·Won't cause scratches ·Colour helps identify the right pad for the job at handJanSan® Doodlebug Polishing Scrub Pad White Specification: ·Material:Synthetic Fibers ·Colour: White ·Size: 25x11x2cm

See full description
Specifications for Doodlebug Polishing Scrub Pad White Pad
  • Colour
    White
  • Size
    25x11x2cm
  • Product Type
    Polishing Scrub Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome