411542 Manual Floor Sweeper

411542 Manual Floor Sweeper

Order Code: ZT3079198S

£699.99 Inc VAT (20%)


Description

Depth mm: 120.
Handle Material: Aluminium.
Height mm: 940.
Width mm: 320.40L capacity. Convenient to store and transport with folding handle. Liftable side brush can protect bristles from damage. Adjustable rolling brush for various floor surfaces.

See full description
Specifications for 411542 Manual Floor Sweeper
  • Depth
    120mm
  • Handle Material
    Aluminium
  • Height
    940mm
  • Width
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome