Twin Sweep Sweeping Machine, TS 900E Pro, With Tandem Roller System

Twin Sweep Sweeping Machine, TS 900E Pro, With Tandem Roller System

Order Code: ZT2700859SCopy

£5,999.99 Inc VAT (20%)


Description

Twin Sweep sweeping machine, TS 900E Pro, with tandem roller system. Supplied = assembled. Sweeping width = 900 mm. Container capacity = 75 l. Output per hour = 4400 m². Width = 820 mm. Brush roller drive = electric. Filter cleaning = motorised. Battery = 2x12 V/50 Ah. Sweeping capacity (calculated) = 460 m²/h. Height = 710 mm. Colour = red. Length = 1085 mm. Product type = sweeping machines. With electric drive. External charger. With side brushes swivelling out to the side. 2 side brushes swivelling out to the side. Large wheels at the front. Excellent battery performance. The largest manually guided vacuum sweeper is designed for professional applications and impresses with its manoeuvrability and convenient use. The Twin Sweep 900E and the integrated swing-out side brushes allow you to sweep in narrow aisles right into the corners. The extra large wheels are located at the front of the machine enabling excellent manoeuvrability. The patented TRS sweeping system, combined with the powerful dust extraction and filter performance, effortlessly removes dust, small debris and troublesome coarse dirt.

See full description
Specifications for Twin Sweep Sweeping Machine, TS 900E Pro, With Tandem Roller System
  • Colour
    Red
  • Product Type
    Sweeping Machines
  • Height
    710mm
  • Sweeping Width
    900mm
  • Container Capacity
    75L
  • Brush Roller Drive
    Electric
  • Length
    1085mm
  • Supplied
    Assembled
  • Output per hour
    4400
  • Battery Power
    2x12 V / 50 Ah
  • Width
    820mm
  • Filter Cleaning
    Motorised
  • Sweeping Capacity (est.)
    460 m²/h
  • Battery
    2x12 V / 50 Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome