Walk-behind Vacuum Sweeper, KM 75/40 W G, Weight 84 Kg

Walk-behind Vacuum Sweeper, KM 75/40 W G, Weight 84 Kg

Order Code: ZT2732027S

£4,999.99 Inc VAT (20%)


Description

Walk-behind vacuum sweeper, KM 75/40 W G, weight 84 kg. Supplied = assembled. Sweeping width = 550 mm. Container capacity = 40 l. Output per hour = 3375 m². Width = 780 mm. Filter cleaning = manual. Net cleaning surface max. = 1.8 m². Sweeping capacity (calculated) = 3375 m²/h. Height = 1180 mm. Colour = grey, yellow. Length = 1430 mm. Power = 3.3 kW. Climbing capability = 15 %. Working speed = 4.5 km/h. Product type = sweeping machines. Convenient removal and easy emptying of the container using recessed handles - brief disposal times. Effective filter cleaning system with no tools required to change the filter on the clean side. Filter and sweeping roller can be changed without tools. Manually guided vacuum sweeper with a reliable and powerful Kohler stage V petrol engine, ideal for thorough and dust-free cleaning of outdoor areas of 600 m² or more. Very user friendly due to EASY operating concept, and mobile collection container with trolley system. High degree of manoeuvrability due to compact dimensions and power unit.

See full description
Specifications for Walk-behind Vacuum Sweeper, KM 75/40 W G, Weight 84 Kg
  • Product Type
    Sweeping Machines
  • Colour
    Grey
    Yellow
  • Width
    780mm
  • Output per hour
    3375
  • Filter Cleaning
    Manual
  • Height
    1180mm
  • Sweeping Capacity (est.)
    3375 m²/h
  • Length
    1430mm
  • Container Capacity
    40L
  • Sweeping Width
    550mm
  • Supplied
    Assembled
  • Power
    3.3kg/mm
  • Working Speed
    4.5 Km/H
  • Climbing Capability
    0.15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome