Folded Towels With C Fold, Recycled, Natural, Pack of 3550 Towels

Folded Towels With C Fold, Recycled, Natural, Pack of 3550 Towels

Order Code: ZT2747326SCopy

£129.99each Inc VAT (20%)
£519.96 minimum order value

Minimum order quantity: 4.

Description

Folded towels with C fold, recycled, natural, pack of 3550 towels, 4+ packs. Supplied = assembled. Paper grade = recycled. Colour = natural. Paper type = 1-ply. Length = 330 mm. Width = 250 mm. Folded paper towel type = layer folded. Product type = folded paper towels. Hygienic and economic in consumption. Various grades and fold types. Environmentally friendly - made of recycled fibres. LxW 310 x 250 mm. Layer folded, pack of 3550 cloths. Layer folded cloths with large sheets are also suitable for flat dispensers. Each towel is fully unfolded when removed to keep consumption low.

See full description
Specifications for Folded Towels With C Fold, Recycled, Natural, Pack of 3550 Towels
  • Pack Quantity
    3550
  • Product Type
    Folded Paper Towels
  • Colour
    Natural
  • Paper Type
    1-ply
  • Supplied
    Assembled
  • Width
    250mm
  • Paper Grade
    Recycled
  • Type
    Layer Folded
  • Length
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome