Hand Towels Z-Folded Green Small (PK-20)
0
1
2
3
4
5

Hand Towels Z-Folded Green Small (PK-20)

Order Code: ZT3609795S

£59.99 Inc VAT (20%)


Description

Provide a practical and consistent washroom experience with Hostess washroom solutions, designed for cost efficient quality in the workplace. Hostess NATURA folded hand towels are manufactured in Germany with 100% recycled fibre, the interfolded design of each paper towel ensures single sheet dispensing to reduce wastage, promote good hand hygiene and thereby boost workplace hygiene. Compatible with the Aquarius folded hand towel dispenser in white (product code 6954). The interfold hand towels are Blue Angel, FSC and European Ecolabel certified for extra environmental assurance. One clip of paper towels Z fold contains 230 green, 1 ply paper hand towels. Each Kimberly-Clark paper towel measures 25cm x 23cm. 20 x 230 green, 1 ply sheets (4,600 total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Hand Towels Z-Folded Green Small (PK-20)
  • Sheet Length
    250mm
  • MFR Part No.
    6019
  • Sheet Width
    230mm
  • Series
    NATURA
  • Colour
    Green
  • Number of Ply
    1
  • Fold Type
    Z-Fold
  • Number of Sheets
    4600
  • Sleeves Per Pack
    20
  • Product Form
    Sheet
  • Sheets Per Roll
    230
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
  • Type
    Z-Fold
  • Sheets Per Pack
    230

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome