HZ2W002LP Raphael 2PLY White Z Fold Towels (PK-3000)

HZ2W002LP Raphael 2PLY White Z Fold Towels (PK-3000)

Order Code: ZT2117317S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%

Order by 12pm, get it Tomorrow

Description

Designed for use in the FHTSMORA Raphael series dispenser, this pack of 3000 2-ply hand towels features a Z-fold design making it easier to grab a singular hand towel.

Features and Benefits
• Z-Fold design allows you to grab a singular towel effectively
• Pack of 3000 to ensure that there is an ample amount to hand
• Suited for use in the FHTSMORA Raphael series dispenser
• 2-ply for additional comfort and superior drying

Typical Applications
• Public Buildings
• Warehouses
• Schools
• Offices

See full description
Specifications for HZ2W002LP Raphael 2PLY White Z Fold Towels (PK-3000)
  • Product Type
    Hand Towels
  • Series
    Raphael
  • Colour
    White
  • Number of Ply
    2
  • MFR Part No.
    HZ2W002LP
  • Fold Type
    Z-Fold
  • Sheet Width
    202mm
  • Product Form
    Sheet
  • Sleeves Per Pack
    15
  • Sheet Length
    240mm
  • Number of Sheets
    3000
  • Type
    Z-Fold
  • Sheets Per Roll
    200
  • Dispenser Type
    Wall Mounted
  • Sheets Per Pack
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome