Single Fold Paper Hand Towels Premium H3, 2-Ply White 100278, Pack of 15
0
1
2
3
4

Single Fold Paper Hand Towels Premium H3, 2-Ply White 100278, Pack of 15

Order Code: ZT1030480X

£56.99 Inc VAT (20%)
£59.995% off

Order by 12pm, get it Tomorrow

Description

For premium comfort, these super soft hand towels from Tork® are an ideal choice for bathrooms frequented by guests. Each double-ply hand towel offers a luxurious texture with super absorbency for quick and gentle hand drying.

Featuring a single fold design, each hand towel is dispensed singly to reduce touchpoints and limit the spread of germs and bacteria.

Features and Benefits
• QuickDry™ technology dries the hands quickly and thoroughly
• Embossed with an attractive leaf design for a good first impression
• Single sheet dispensing reduces the risk of cross-contamination

Typical Applications
• Public sector

Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody

Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• EMAS - Eco-management and audit scheme
• ISO 50001 - Energy Management
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)

Notes
• Compatible with the H3 dispenser

See full description
Specifications for Single Fold Paper Hand Towels Premium H3, 2-Ply White 100278, Pack of 15
  • MFR Part No.
    100278
  • Sheets Per Sleeve
    200
  • Sheet Width
    226mm
  • Sleeves per Box
    15
  • Sheet Length
    230mm
  • Fold Type
    Z-Fold
  • Sheets Per Pack
    3000
  • Number of Ply
    2
  • Colour
    White
  • Series
    H3
  • Grade
    High
  • Product Form
    Sheet
  • Certification
    Eco Label
    FSC
  • Sleeves Per Pack
    15
  • Number of Sheets
    3000
  • For Use With
    MOL9520530G
    MOL9520532J
  • Textured/Embossed
    Yes
  • Sheets Per Roll
    200
  • Dispenser Type
    Wall Mounted
  • System
    H3
  • Type
    Z-Fold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome