Room Care R3 Glass and Multi-Surface Cleaner Ready to Use 750ml

Room Care R3 Glass and Multi-Surface Cleaner Ready to Use 750ml

Order Code: ZT4853089SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

Ensure superb presentation in your guestrooms by cleaning with this 750ml Diversey Room Care R3 glass and multi-surface cleaner ready-to-use bottle. Made for professional use, this chemical will quickly clean and remove oil, grease and finger marks from your surfaces. This will make it easy for you to keep your mirrors, windows and tiles in impeccable condition at all times, giving your guestrooms a premium look. The low-residue solution means your surfaces will also dry quickly, preventing them from becoming sticky and collecting more dirt or dust. As the solution, bottle and label are colour-coded, this cleaner is extremely easy to identify. This will make sure staff always use the correct chemical for the job, regardless of what language they speak. Please Note: Keep your trigger spray heads! There is currently an industry-wide shortage of trigger spray heads. This product will only include two bottle with a trigger spray head and four with a screw top, for you to reuse the trigger spray head when needed.

See full description
Specifications for Room Care R3 Glass and Multi-Surface Cleaner Ready to Use 750ml
  • Applications
    Glass
    Multi-Surface
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome